Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HELLY HANSEN

Men's Hi-Visibility Yellow Polyurethane Rain Jacket with Hood, Size XL, Fits Chest Size 48" to 50"

  • Item# 6VTF4
  • Mfr. Model# 70260_360-XL
  • Catalog Page# N/A
  • Catalog Group# D7374
  • UNSPSC# 46181525
Men's Hi-Visibility Yellow Polyurethane Rain Jacket with Hood, Size XL, Fits Chest Size 48" to 50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rain Jacket with Hood
  • Gender Men's
  • Color Hi-Visibility Yellow
  • Size XL
  • Fits Chest Size 48" to 50"
  • Material Polyurethane
  • Closure Type Zipper, Snap, Hook-and-Loop
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Thickness 0.16 mil
  • Liner Material Polyester
  • Seam Style Microwelded
  • Resists Water, Wind
  • Includes Silver Reflective Tape, Concealed Hood, Drawcord Hood, Adjustable Wrist, Inner Rib Cuff Draw Cord Hem
  • Standards ASTM E96
  • ANSI Class 107-2010 Class 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms