Navigation Menu New

Access My Account, Order History, Lists and more here.

21XY58 70129_310-M UNSPSC # 46181525

Rain Jacket: Rain Jacket, M, Yellow, Snap, Attached Hood, Polyester, 2 Pockets, Hip Lg

  • Item # 21XY58
  • Mfr. Model # 70129_310-M
  • UNSPSC # 46181525
  • Catalog Group # H4047
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Mandal jackets have 2 hand pockets, storm flap with snap closure, and attached hood with drawcord. PVC-coated woven polyester is cold- and mildew-resistant.

Tap image to zoom.

Roll over image to zoom.

Rain Jacket: Rain Jacket, M, Yellow, Snap, Attached Hood, Polyester, 2 Pockets, Hip Lg

  • Item # 21XY58
  • Mfr. Model # 70129_310-M
  • UNSPSC # 46181525
  • Catalog Group # H4047
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Mandal jackets have 2 hand pockets, storm flap with snap closure, and attached hood with drawcord. PVC-coated woven polyester is cold- and mildew-resistant.

Technical Specs

  • Item Rain Jacket
  • Garment Type Rain Jacket
  • Style Rain Jacket
  • Size M
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Color Yellow
  • Front Closure Type Snap
  • Gender Men's
  • Material Polyester
  • High-Visibility No
  • ANSI Class Not Rated
  • Insulated for Cold Conditions No
  • Back Stripe Pattern None
  • Includes Hood Yes
  • Hood Style Attached
  • Length 30 1/2 in
  • Length Type Hip
  • Includes Removable Liner No
  • Includes Lining Yes
  • Maximum Chest Size 39 in
  • Lining Material PVC Coated Knitted Polyester
  • Features Hood with Draw Cord Adjustment, Storm Flap
  • Standards EN 343-2003
  • Cuff Style Adjustable
  • Thickness 0.35 mm
  • ANSI Type Unrated
  • Coating Material PVC
  • Fabric Weight 14 oz
  • Hood Features Draw Cord Adjustment
  • Resists Oil
  • Seam Style Microwelded, Sewn
  • Series 70129
  • Wind-Resistant Yes

Mandal jackets have 2 hand pockets, storm flap with snap closure, and attached hood with drawcord. PVC-coated woven polyester is cold- and mildew-resistant.

Documentation

Back to Top