Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLY HANSEN

Women's Blue Polyurethane Rain Jacket, Size XL, Fits Chest Size 48" to 50"

  • Item# 8PZT1
  • Mfr. Model# 70183-500-XL
  • Catalog Page# N/A
  • Catalog Group# G5093
  • UNSPSC# 46181525
Women's Blue Polyurethane Rain Jacket, Size XL, Fits Chest Size 48" to 50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Item Rain Jacket
  • Gender Women's
  • Color Blue
  • Size XL
  • Fits Chest Size 48" to 50"
  • Material Polyurethane
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.18 mil
  • Fabric Weight 6.3 oz.
  • Liner Material Polyester
  • Seam Style Microwelded
  • Resists Water, Wind
  • Includes Snap Cuffs, Roll-Away Hood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms