WV
HELLY HANSEN

Rain Jacket, M, PVC and Polyester, Men's

  • Item # 21XY86
  • My Part #
  • Mfr. Model # 70129_900-M
  • Catalog Page # N/A
  • Catalog Group # H4047
  • UNSPSC # 46181525
Rain Jacket,  M,  PVC and Polyester,  Men's close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Product Details

Mandal jackets have 2 hand pockets, storm flap with snap closure, and attached hood with drawcord. PVC-coated woven polyester is cold- and mildew-resistant.

View More

Technical Specs

  • Rainwear Size M
  • Rainwear Features Chemical Resistant, Cold Weather, Wind Resistant
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Snaps
  • Fits Chest Size 37-1/2" to 39"
  • Gender Men's
  • Jacket Length 30-1/2"
  • Seam Style Sewn and Microwelded
  • Thickness 35mm
  • Resists Oil
  • Fabric Weight 400g
  • Liner Material PVC Coated Knitted Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None