Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLY HANSEN

Rain Bib Overall, White, M

  • Item# 9ME87
  • Mfr. Model# 70511-900-M
  • Catalog Page# N/A
  • Catalog Group# G8867
  • UNSPSC# 46181525
Rain Bib Overall,White,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rain Bib Overall
  • Gender Men's
  • Size M
  • Color White
  • Fits Waist Size 32 to 34"
  • Inseam 31 to 32"
  • Material PVC
  • Thickness 0.35mm
  • Closure Type Snaps, Hook-and-Loop
  • Number of Pockets 0
  • Seam Style Welded
  • Liner Material Polyester
  • Resists Water, Chemical, Cold, Oil
  • Includes Elastic Suspenders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms