Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HELLY HANSEN

High Visibility: No, 4XL, Green

  • Item # 6ZUN1
  • My Part #
  • Mfr. Model # 70508_490-4XL
  • Catalog Page # N/A
  • Catalog Group # D7584
  • UNSPSC # 46181525
High Visibility: No, 4XL, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Helly Hansen PVC Rainwear
PVC-coated woven polyester is cold- and mildew-resistant.
Nusfjord Jackets and Bibs
Jackets have a double storm flap with snap closure and neoprene cuffs. Attached hood with drawcord. Bibs include elastic suspenders and side snap

View More

Technical Specs

  • High Visibility No
  • Rainwear Size 4XL
  • Rainwear Color Green
  • Fits Waist Size 49 to 50"
  • Gender Men's
  • Inseam 35"
  • Liner Material Polyester
  • Material PVC
  • Resists Chemical,Cold,Mildew,Oil
  • Seam Style Microweld
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products