Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HELLY HANSEN

Rain Bib Overall, Navy, S

  • Item # 10W968
  • Mfr. Model # 70417_590-S
  • Catalog Page # 1776
  • Catalog Group # D7617
  • UNSPSC # 46181525
Rain Bib Overall,Navy,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $76.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Impertechâ„¢ polyurethane-coated rainwear is constructed of circular knit polyester backing with a stretch polyurethane coating. Microwelded seams help ensure that garments are 100% waterproof. Stretches with wearer for extra comfort. Have a high waist and adjustable elastic suspenders. Snap adjustment waist and elastic at ankles for protection.

View More

Technical Specs

  • Item Rain Bib Overall
  • Gender Men's
  • Size S
  • Color Navy
  • Fits Waist Size 31"
  • Inseam 31"
  • Material Polyurethane
  • Thickness 0.19mm
  • Closure Type Snaps
  • Number of Pockets 1
  • Seam Style Microweld
  • Liner Material Polyester
  • Resists Water, Bloodborne Pathogens
  • Includes Elastic Suspenders, Elastic Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.