Skip Content

 
HELLY HANSEN

Men's Rain Jacket with Hood, PVC

Men's Rain Jacket with Hood, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket with Hood 
  • Material PVC 
  • Gender Men's 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Liner Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Chest Size
Jacket Length
Liner Material
Price
Qty
Please use Qty box to add item(s) to cart.
70300_490-2XL
Green
2XL
52" to 54"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Liner Material Cotton
70300_490-3XL
Green
3XL
50" to 52"
50"
Cotton

$164.00 / each

Enter location to check availability
Catalog Page #  NA

Price $164.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size 3XL
  • Fits Chest Size 50" to 52"
  • Jacket Length 50"
  • Gender Men's
  • Liner Material Cotton
70209_490-3XL
Green
3XL
54 to 56"
Polyester/Cotton

$45.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $45.00 / each

Price $110.10 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Gender Men's
  • Liner Material Polyester/Cotton
70300_490-4XL
Green
4XL
54" to 55"
51"
Cotton

$164.00 / each

Enter location to check availability
Catalog Page #  NA

Price $164.00 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size 4XL
  • Fits Chest Size 54" to 55"
  • Jacket Length 51"
  • Gender Men's
  • Liner Material Cotton
70209_490-4XL
Green
4XL
58" to 60"
Polyester/Cotton

$104.60 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $104.60 / each

Price $110.10 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Gender Men's
  • Liner Material Polyester/Cotton
70300_490-L
Green
L
42" to 44"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size L
  • Fits Chest Size 42" to 44"
  • Gender Men's
  • Liner Material Cotton
70300_490-M
Green
M
38" to 40"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size M
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Liner Material Cotton
70300_490-S
Green
S
34" to 36"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size S
  • Fits Chest Size 34" to 36"
  • Gender Men's
  • Liner Material Cotton
70300_490-XL
Green
XL
48" to 50"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Green
  • Material PVC
  • Size XL
  • Fits Chest Size 48" to 50"
  • Gender Men's
  • Liner Material Cotton
70300_310-2XL
Yellow
2XL
52" to 54"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Yellow
  • Material PVC
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Liner Material Cotton
70300_310-L
Yellow
L
42" to 44"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Yellow
  • Material PVC
  • Size L
  • Fits Chest Size 42" to 44"
  • Gender Men's
  • Liner Material Cotton
70300_310-M
Yellow
M
38" to 40"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Yellow
  • Material PVC
  • Size M
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Liner Material Cotton
70300_310-S
Yellow
S
34" to 36"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Yellow
  • Material PVC
  • Size S
  • Fits Chest Size 34" to 36"
  • Gender Men's
  • Liner Material Cotton
70300_310-XL
Yellow
XL
48" to 50"
Cotton

$167.50 / each

Enter location to check availability
Catalog Page #  2140 

Price $167.50 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Yellow
  • Material PVC
  • Size XL
  • Fits Chest Size 48" to 50"
  • Gender Men's
  • Liner Material Cotton
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More