Skip Content

DV
HELLY HANSEN

L, Orange

  • Item # 45FF06
  • My Part #
  • Mfr. Model # 73357_260-L
  • Catalog Page # N/A
  • Catalog Group # J4712
  • UNSPSC # 46181525
Rain Jacket,Men's,Hi-Visibility Orange,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rain Jackets and Coats

Technical Specs

  • Rainwear Size L
  • Rainwear Color Orange
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Hook-and-Loop, Zipper
  • Fits Chest Size 41" to 42-1/2"
  • Gender Men's
  • Jacket Length 24-1/32"
  • Seam Style Taped
  • Standards ANSI 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms