Skip Content

DV
HELLY HANSEN

3XL, Yellow\Green

  • Item # 45FF15
  • My Part #
  • Mfr. Model # 73357_360-3XL
  • Catalog Page # N/A
  • Catalog Group # J4712
  • UNSPSC # 46181525
Rain Jacket,Men's,Hi-Visibility Lime,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rainwear Size 3XL
  • Rainwear Color Yellow\Green
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Hook-and-Loop, Zipper
  • Fits Chest Size 50" to 51-1/2"
  • Gender Men's
  • Jacket Length 26-25/64"
  • Seam Style Taped
  • Standards ANSI 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms