Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HELLY HANSEN

Men's Flame-Resistant Bodywear Crewneck Shirt, Royal Blue, Size M

  • Item # 18X766
  • My Part #
  • Mfr. Model # 75090_560-M
  • Catalog Page # N/A
  • Catalog Group # G3860
  • UNSPSC # 46181508
Men's Flame-Resistant Bodywear Crewneck Shirt, Royal Blue, Size M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Bodywear Crewneck Shirt
  • Color Royal Blue
  • Size M
  • Fits Chest Size 38" to 39"
  • Sleeve Length 21-1/2"
  • Fabric Weight 8 oz.
  • Material Blend of Kermel(R), Viscose and Beltron Interlock Knit
  • Closure Type Pullover
  • Number of Pockets 0
  • ATPV Rating 12.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM-F1891-06, ASTM F2302, ASTM F1506
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products