Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HELLY HANSEN

Men's Chelsea Construction Pants, 79% Cotton, 21% Polyester, Color: Black, Fits Waist Size: 38" x 32

  • Item # 35HA87
  • My Part #
  • Mfr. Model # 76488_999-38/32
  • Catalog Page # N/A
  • Catalog Group # J2828
  • UNSPSC # 46181527
Men's Chelsea Construction Pants, 79% Cotton, 21% Polyester, Color: Black, Fits Waist Size: 38" x 32 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight and highly durable, yet comfortable for all day use these HELLY HANSEN Chelsea construction pants feature Cordura® fabric 1% polyamide-reinforced knee, bottom hem, and hanging pockets for long life. Designed with a gusseted crotch for greater durability and movement, plus a raised back for a comfortable fit in any position. Have 2 front pockets, 2 back pockets, 2 hanging pockets in Cordura fabric with double bottom for long life, polyester loops for screwdrivers and pliers, thigh pocket with flap, and a handy ruler pocket. Versatile jeans come with extendable leg length for varying body shapes, adjustable kneepad position for a more comfortable fit, and reflective material for added visibility.

View More

Technical Specs

  • Item Chelsea Construction Pants
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 32"
  • Color Black
  • Material 79% Cotton, 21% Polyester
  • Number of Outside Pockets 4
  • Fabric Weight 10 oz.
  • Closure Type Plastic Covered Metal Snap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.