TP
HELLY HANSEN

Men's Chelsea Construction Pants, 79% Cotton, 21% Polyester, Color: Black, Fits Waist Size: 36" x 32

  • Item # 35HA86
  • My Part #
  • Mfr. Model # 76488_999-36/32
  • Catalog Page # 1723
  • Catalog Group # J2828
  • UNSPSC # 46181527
Men's Chelsea Construction Pants, 79% Cotton, 21% Polyester, Color: Black, Fits Waist Size: 36" x 32 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Work Pants


$122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Lightweight and highly durable, yet comfortable for all day use these HELLY HANSEN Chelsea construction pants feature Cordura® fabric 1% polyamide-reinforced knee, bottom hem, and hanging pockets for long life. Designed with a gusseted crotch for greater durability and movement, plus a raised back for a comfortable fit in any position. Have 2 front pockets, 2 back pockets, 2 hanging pockets in Cordura fabric with double bottom for long life, polyester loops for screwdrivers and pliers, thigh pocket with flap, and a handy ruler pocket. Versatile jeans come with extendable leg length for varying body shapes, adjustable kneepad position for a more comfortable fit, and reflective material for added visibility.

View More

Technical Specs

  • Item Chelsea Construction Pants
  • Gender Men's
  • Fits Waist Size 36"
  • Inseam 32"
  • Color Black
  • Material 79% Cotton, 21% Polyester
  • Number of Outside Pockets 4
  • Fabric Weight 10 oz.
  • Closure Type Plastic Covered Metal Snap
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms