Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLY HANSEN

Men's Hi-Visibility Orange Polyester Insulated Rain Jacket, Size XL, Fits Chest Size 44" to 46", 33"

  • Item# 18X830
  • Mfr. Model# 70333_260-XL
  • Catalog Page# N/A
  • Catalog Group# G4314
  • UNSPSC# 46181525
Men's Hi-Visibility Orange Polyester Insulated Rain Jacket, Size XL, Fits Chest Size 44" to 46", 33" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Insulated Rain Jacket
  • Gender Men's
  • Color Hi-Visibility Orange
  • Size XL
  • Fits Chest Size 44" to 46"
  • Material Polyester
  • Jacket Length 33"
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Fabric Weight 150g
  • Liner Material Nylon
  • Seam Style Stitched/Taped
  • Resists Water
  • Includes Reflective Tape, Packable Hood with Draw Cord and Hook-and-Loop Adjustments, Extended Back
  • Standards ANSI 107, EN 343, EN 342
  • ANSI Class ANSI 107 Class 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms