Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLY HANSEN

Insulated Rain Pants, Hi-Vis, Yellow, 2XL

  • Item# 18X855
  • Mfr. Model# 70444_360-2XL
  • Catalog Page# N/A
  • Catalog Group# G4315
  • UNSPSC# 46181525
Insulated Rain Pants,Hi-Vis,Yellow,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hi-Visibility Insulated Rain Pants
  • Gender Men's
  • Size 2XL
  • Color Hi-Visibility Yellow
  • Fits Waist Size 43 to 44"
  • Inseam 34 to 35"
  • Material Polyester
  • Fabric Weight 150g
  • Closure Type Zipper, Hook-and Loop
  • Number of Pockets 0
  • Seam Style Stitched, Taped
  • Liner Material Nylon
  • Resists Water
  • Includes Boot Zips, Hood-and-Loop Adjustment
  • Standards ASTM D 6427
  • ANSI Class ANSI 107,1,2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms