Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HELLY HANSEN

Bodywear Pants, 100% Polypropylene, Black, XL, 1 EA

  • Item# 13K935
  • Mfr. Model# 75415-990-XL
  • Catalog Page# N/A
  • Catalog Group# G3096
  • UNSPSC# 46181529
Bodywear Pants, 100% Polypropylene, Black, XL, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermal Underwear

Technical Specs

  • Item Bodywear Pants
  • Gender Men's
  • Size XL
  • Color Black
  • Fits Waist Size 40 to 42-1/2"
  • Fabric Weight 4.58 oz.
  • Material 100% Polypropylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms