Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLY HANSEN

Orange Bib Overalls, PVC, Fits Waist Size: 43" to 44", 34" to 35" Inseam

  • Item# 18X733
  • Mfr. Model# 70530_200-2XL
  • Catalog Page# 2136
  • Catalog Group# G3861
  • UNSPSC# 46181508
Orange Bib Overalls, PVC, Fits Waist Size: 43" to 44", 34" to 35" Inseam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $64.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HELLY HANSEN flame-resistant PVC-coated rain overalls provide protection against heat and flames. Waterproof PVC-coated woven polyester is extra durable and resists oil, cold, and mildew. Bib overalls have snap closures. 0.35mm. Fluorescent orange.

View More

Technical Specs

  • Item Bib Overalls
  • Fits Waist Size 43" to 44"
  • Inseam 34" to 35"
  • Color Orange
  • Material PVC
  • Closure Type Snaps
  • Fabric Weight 2.2 oz.
  • Standards ASTM F2302, ASTM F1671
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.