Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HELLFIRE

Men's Structural/Wildland Firefighting Boots, Size 12-1/2, Footwear Width: XW, Footwear Closure Type

  • Item# 9TH97
  • Mfr. Model# 804-6391 12.5XW
  • Catalog Page# N/A
  • Catalog Group# E4792
  • UNSPSC# 46181604
Men's Structural/Wildland Firefighting Boots, Size 12-1/2, Footwear Width: XW, Footwear Closure Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $490.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable and dependable boots are ideal for almost any fire-related or rescue operation. Constructed of waterproof, cut-resistant, and flame-resistant leather with a scuff-resistant, sharkskin-texture leather toe. Durable outsoles, storm-welt construction, and steel triple-ladder shanks for extended service life. Additional safety provided by steel toes, and puncture-resistant, stainless steel bottom plates.
Certified for Technical Rescue Incidents. Meet NFPA 1977. Meet ASTM F2413-11.

View More

Technical Specs

  • Item Structural/Wildland Firefighting Boots
  • Gender Men's
  • Size 12-1/2
  • Waterproof Yes
  • Footwear Width XW
  • Footwear Closure Type Lace In Zipper
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 10"
  • Color Black
  • Upper Material Leather w/Comfort Weave Waterproof Barrier
  • Midsole Material Rubber
  • Outsole Material Vibram(R)
  • Resists Abrasion, Chip, Electrical Hazard, Electricity, Flame, Heat, Oil, Puncture, Slip, Water
  • Footwear Sole Pattern Chiseled Edge Lug
  • Standards NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.