Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HELLFIRE

Men's Wildland Firefighting Boots, Size 7, Footwear Width: W, Footwear Closure Type: Lace Up

  • Item # 3YLA1
  • My Part #
  • Mfr. Model # 834-6381 7W
  • Catalog Page # 1814
  • Catalog Group # D1764
  • UNSPSC # 46181601
Men's Wildland Firefighting Boots, Size 7, Footwear Width: W, Footwear Closure Type: Lace Up close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $280.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Boots are Goodyear welt constructed with flame- and cut-resistant leather. Rubber and leather midsole with nonheat conductive shank. Feature a Dri-Lex® tongue and comfort weave vamp.

View More

Technical Specs

  • Fire and Rescue Application Wildland
  • Insulated No
  • Fire,Rescue Boot Compliance NFPA 1977,UL Certified,WFF 2005
  • Size 7
  • Footwear Width W
  • Gender Men's
  • Chain Saw Cut Resistant No
  • Toe Type Plain
  • Waterproof Yes
  • Footwear Closure Type Lace Up
  • Style Number 834-6381
  • Color Black
  • Footwear Construction Type Welted
  • Footwear Sole Pattern Lug
  • Heel Height 3/4"
  • Boot Height 8"
  • Resists Cuts,Flame,Heat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.