Skip Content

C3
HELLFIRE

Men's Wildland Firefighting Boots, Size 10, Footwear Width: M, Footwear Closure Type: Lace Up

  • Item # 3YKN5
  • My Part #
  • Mfr. Model # 834-6381 10M
  • Catalog Page # 1861
  • Catalog Group # D1764
  • UNSPSC # 46181601
Wildland Fire Boots,Mens,10M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Boots are Goodyear welt constructed with flame- and cut-resistant leather. Rubber and leather midsole with nonheat conductive shank. Feature a Dri-Lex® tongue and comfort weave vamp.

View More

Technical Specs

  • Item Wildland Firefighting Boots
  • Gender Men's
  • Size 10
  • Waterproof Yes
  • Footwear Width M
  • Footwear Closure Type Lace Up
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Composite
  • Height 8"
  • Color Black
  • Upper Material Welted Leather w/Comfort Weave Lining
  • Midsole Material Rubber and Leather
  • Outsole Material Vibram(R)
  • Resists Heat
  • Footwear Sole Pattern Lug
  • Footwear Construction Type Welted
  • Standards NFPA 1977, UL Certified, WFF 2005
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.