Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
HELLFIRE

Men's Structural/Wildland Firefighting Boots, Size 10-1/2, Footwear Width: M, Footwear Closure Type:

  • Item # 9VF12
  • My Part #
  • Mfr. Model # 804-6391 10.5M
  • Catalog Page # N/A
  • Catalog Group # E4792
  • UNSPSC # 46181604
Men's Structural/Wildland Firefighting Boots, Size 10-1/2, Footwear Width: M, Footwear Closure Type: close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $380.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable and dependable boots are ideal for almost any fire-related or rescue operation. Constructed of waterproof, cut-resistant, and flame-resistant leather with a scuff-resistant, sharkskin-texture leather toe. Durable outsoles, storm-welt construction, and steel triple-ladder shanks for extended service life. Additional safety provided by steel toes, and puncture-resistant, stainless steel bottom plates.
Certified for Technical Rescue Incidents. Meet NFPA 1977. Meet ASTM F2413-11.

View More

Technical Specs

  • Fire,Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75,CAN/CSA-Z195,NFPA 1977,WFFO 2005
  • Size 10-1/2
  • Footwear Width M
  • Gender Men's
  • Toe Type Plain
  • Waterproof Yes
  • Footwear Closure Type Lace In Zipper
  • Style Number 804-6391
  • Color Black
  • Footwear Sole Pattern Chiseled Edge Lug
  • Boot Height 10"
  • Resists Abrasion,Chip,Electrical Hazard,Electricity,Flame,Heat,Oil,Puncture,Slip,Water
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.