Skip Content

TP
HELLFIRE

Men's Insulated Firefighter Boots, Size 8-1/2, Footwear Width: M, Footwear Closure Type: Pull On

  • Item # 3ZEW3
  • My Part #
  • Mfr. Model # 807-6000 8.5M
  • Catalog Page # 1814
  • Catalog Group # D1761
  • UNSPSC # 46181601
Men's Insulated Firefighter Boots, Size 8-1/2, Footwear Width: M, Footwear Closure Type: Pull On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire boots are designed with a 1-pc. KevlarĀ® knit fabric liner, oversize steel toe cap, and vulcanized reflective patches. Feature a cushioned shin guard and heat- and flame-resistant lug sole.

View More

Technical Specs

  • Fire and Rescue Application Structural
  • Insulated Yes
  • Fire,Rescue Boot Compliance 1992,ASTM F2413-11,Current Edition,NFPA 1971
  • Size 8-1/2
  • Footwear Width M
  • Gender Men's
  • Chain Saw Cut Resistant No
  • Toe Type Steel
  • Waterproof Yes
  • Footwear Closure Type Pull On
  • Style Number 807-6000
  • Color Black/Yellow/Silver
  • Footwear Construction Type Vulcanized
  • Footwear Sole Pattern Traction Lug
  • Heel Height 3/4"
  • Boot Height 14"
  • Resists Flame,Heat,Punctures,Slip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.