Navigation Menu New

Access My Account, Order History, Lists and more here.

3ZEU5 807-6000 11.5M UNSPSC # 46181601

Tap image to zoom.

Roll over image to zoom.

Men's Insulated Firefighter Boots, Size 11-1/2, Footwear Width: M, Footwear Closure Type: Pull On

  • Item # 3ZEU5
  • Mfr. Model # 807-6000 11.5M
  • UNSPSC # 46181601
  • Catalog Group # D1761
  • Catalog Page # 1816 1816
Country of Origin China. Country of Origin is subject to change.

Fire boots are designed with a 1-pc. Kevlar® knit fabric liner, oversize steel toe cap, and vulcanized reflective patches. Feature a cushioned shin guard and heat- and flame-resistant lug sole.

Technical Specs

  • Fire and Rescue Application Structural
  • Insulated Yes
  • Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition
  • Size 11-1/2
  • Footwear Width M
  • Gender Men's
  • Chain Saw Cut Resistant No
  • Toe Type Steel
  • Waterproof Yes
  • Footwear Closure Type Pull On
  • Style Number 807-6000
  • Color Black/Yellow/Silver
  • Footwear Construction Type Vulcanized
  • Footwear Sole Pattern Traction Lug
  • Heel Height 3/4 in
  • Boot Height 14 in
  • Resists Flame, Heat, Punctures, Slip

Fire boots are designed with a 1-pc. Kevlar® knit fabric liner, oversize steel toe cap, and vulcanized reflective patches. Feature a cushioned shin guard and heat- and flame-resistant lug sole.

Back to Top