Skip Content

WG
HELLERMANN TYTON

Padlock Seals, High Density Polyethylene, Blue, 1-1/2", 100 PK

  • Item # 8WYA3
  • My Part #
  • Mfr. Model # UMSR6UVR-C
  • Catalog Page # N/A
  • Catalog Group # F0389
  • UNSPSC # 46171501
Padlock Seal,Blue,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Seals

Technical Specs

  • Item Padlock Seal
  • Security Seal Primary Application General Purpose
  • Security Seal Primary Material High Density Polyethylene
  • Primary Color Blue
  • Useable Length 1-1/2"
  • Imprinting 2 Lines of 13 Characters
  • Number of Digits 7
  • Tool Required Removal
  • Thickness 11/64"
  • Includes Straight Hasp
  • Security Seal Type Padlock Seals
  • Barcoding No
  • Marking Parameters Blank
  • Tearaway Option No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms