Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HELLERMANN TYTON

Padlock Seal, Red, PK100

  • Item# 8NCD3
  • Mfr. Model# UMSR2UVR-C
  • Catalog Page# N/A
  • Catalog Group# F0389
  • UNSPSC# 46171501
Padlock Seal,Red,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Seals

Technical Specs

  • Primary Application General Purpose Barrier
  • Item Padlock Seal
  • Material High Density Polyethylene
  • Color Red
  • Length 1-1/2"
  • Number of Digits 7
  • Imprinting 2 Lines of 13 Characters
  • Thickness 11/64"
  • Includes Straight Hasp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms