Skip Content

 
HELICOIL

Thread Repair Kit, 304 Stainless Steel

Thread Repair Kit, 304 Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Thread Repair Kit 
  • Type With Drill Bit, Free Running 
  • Material 304 Stainless Steel 
Size
Please Select
Length
Please Select
Thread Type
Please Select
Number of Pieces
Please Select

Your Filters:

Clear All
Price
  • $600-$700 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Thread Type
Number of Pieces
Price
Qty
Please use Qty box to add item(s) to cart.
5521-20
1-1/4-7
1.875"
UNC
4

$658.00 / each

Enter location to check availability
Catalog Page #  2652 

Price $658.00 / each

Technical Specs

  • Item Thread Repair Kit
  • Type With Drill Bit, Free Running
  • Material 304 Stainless Steel
  • Size 1-1/4-7
  • Length 1.875"
  • Thread Type UNC
  • Number of Pieces 4
5528-161
1-12
1.500"
UNF
6

$636.50 / each

Enter location to check availability
Catalog Page #  2652 

Price $636.50 / each

Technical Specs

  • Item Thread Repair Kit
  • Type With Drill Bit, Free Running
  • Material 304 Stainless Steel
  • Size 1-12
  • Length 1.500"
  • Thread Type UNF
  • Number of Pieces 6
5407-8
1/2-14
0.534"
NTP
10

$619.50 / each

Enter location to check availability
Catalog Page #  2652 

Price $619.50 / each

Technical Specs

  • Item Thread Repair Kit
  • Type With Drill Bit, Free Running
  • Material 304 Stainless Steel
  • Size 1/2-14
  • Length 0.534"
  • Thread Type NTP
  • Number of Pieces 10
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More