Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HELI-COIL

#6-32 Tap, Plug, 3 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 4EYN1
  • Mfr. Model # 06CPB
  • Catalog Page # 2196
  • UNSPSC # 23153305
#6-32 Tap, Plug, 3 Flutes, High Speed Steel, Uncoated Tap Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Heli-Coil® STI tap is oversized from a standard tap to allow for the wire insert once installed. STI (Screw Thread Insert) taps are special taps that produce a larger than nominal hole to accommodate Heli-Coil wire inserts. High speed, steel intermediate (plug) lead taps cut threads to a precise dimension.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Thread Size #6-32
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Tap Thread Type UNC
  • Thread Direction Right Hand
  • Thread Length 7/8"
  • Shank Dia. 0.194"
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Standards ANSI, ISO 9001, OS 9000, ISO 14001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.