Skip Content

DV
HELI-COIL

Prewinder,M4x0.7,Steel,Metric,For 2NJP4

  • Item # 10J269
  • My Part #
  • Mfr. Model # 8769-4
  • Catalog Page # N/A
  • UNSPSC # 27112404
Prewinder,M4x0.7,Steel,Metric,For 2NJP4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thread Insert Tools

Technical Specs

  • Item Prewinder
  • Material Steel
  • Thread Type Metric
  • For Use With 2NJP4
  • Application HeliCoil Power Installation
  • Size M4x0.7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.