NC
HELI-COIL

304 Stainless Steel Thread Repair Kit, M14 x 1.25 Size, — Length

  • Item # 4DCC4
  • My Part #
  • Mfr. Model # 5408-14
  • Catalog Page # N/A
  • UNSPSC # 27112810
304 Stainless Steel Thread Repair Kit, M14 x 1.25 Size, — Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Thread Insert~Thread Insert Kits


$170.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Thread Repair Kit
  • Type With Drill Bit, Free Running
  • Material 304 Stainless Steel
  • Size M14 x 1.25
  • Thread Type Sav-a-Thread
  • Number of Pieces 18
  • Application For Metal
  • Includes 18 Each 14x1.25 thread size Inserts in short, Normal and Long Reaches, High speed Steel Piloted Tap and Installation Tool.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products