Navigation Menu New

Access My Account, Order History, Lists and more here.

56JD68 HEPL1 UNSPSC # 39111516

Work Light, LED, Magnetic Mounting

  • Item # 56JD68
  • Mfr. Model # HEPL1
  • UNSPSC # 39111516
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Work Light, LED, Magnetic Mounting

  • Item # 56JD68
  • Mfr. Model # HEPL1
  • UNSPSC # 39111516
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Work Light
  • Lumens - Vehicle Lighting 726 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 6 in
  • Width - Vehicle Lighting 6 1/2 in
  • Length - Vehicle Lighting 5 in
  • Mounting - Vehicle Lighting Magnetic
  • Wiring Connection - Vehicle Lighting Lighter Plug
  • Standards IP65, UL
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Features (3) Levels of Light Intensity with Up To Nine Hours of Operating Time, A Strobe Feature To Attract Attention In Emergency or Work Situations, The Strong Magnetic Base Attaches To Any Metal Surface, Can Hold Its Charge for Weeks on End, Dual Row LED Light Is a Portable Rechargeable, Portable, Recharges Quickly, Waterproof

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
Back to Top