DV
HEIDOLPH

Water Aspirator, 20 mbar, 300W

  • Item # 36RM97
  • My Part #
  • Mfr. Model # 015508001
  • Catalog Page # 641
  • UNSPSC # 41104804
Water Aspirator, 20 mbar, 300W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vacuum can be controlled manually or with valve-operated vacuum controllers. Water aspirator pump conserves water by creating a vacuum through recirculation. 10-liter polypropylene reservoir resists corrosive vapors. Chemical resistant.

View More

Technical Specs

  • Item Water Aspirator Vacuum
  • Pump Type Valve Regulated
  • Vacuum Pressure 20 mbar
  • Suction 720L/hr.
  • Watts 300
  • Height 15-23/64"
  • Length 14-11/64"
  • Width 8-55/64"
  • Reservoir Capacity 10L
  • Features Prevents Corrosive Vapors From Traveling Down The Drain, Protects The Environment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.