C3
HEIDOLPH

Vacuum Pump

  • Item # 45UD41
  • My Part #
  • Mfr. Model # 036306604
  • Catalog Page # N/A
  • UNSPSC # 40151502
Vacuum Pump close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Vacuum Pumps


$1,330.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Vacuum Pump
  • HP 1/16
  • Ultimate Pressure Torr 75
  • End Vacuum 50 torr
  • NPT Inlet 1/4"
  • Voltage 120
  • Amps AC 1.9
  • Overall Length 9-45/64"
  • Overall Height 5-45/64"
  • Overall Width 4-13/16"
  • Hz 50/60
  • Phase 1
  • Weight 11.9 lb.
  • RPM 1800
  • Max. dBA 45
  • Application For Chemistry, Microbiology, Waste Water Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products