Skip Content

TP
HEIDOLPH TUTTNAUER

Electronic Autoclave,84L,Stainless Steel

  • Item # 33ZZ42
  • My Part #
  • Mfr. Model # 023210568
  • Catalog Page # 661
  • UNSPSC # 42281508
Electronic Autoclave,84L,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25,206.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 225.0 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Benchtop sterilizer provides fast and convenient means of sterilizing liquids, media, instruments, glassware, clothing, and waste. Self-contained design eliminates external plumbing and hardwiring. ASME-stamped, 316 stainless steel chamber ensures high corrosion resistance. Fast exhaust allows quick cycle time of solids and slow exhaust prevents media and liquid boil-over. Closed-door drying system maintains sterility. Drying cycle removes residual moisture after sterilization. Continuous pressure purge eliminates air pockets. Large-capacity reservoir provides an ample water supply to avoid frequent fill-ups. Automatic shut-off feature saves energy. Standard safety features include a heat-insulated, double locking door; automatic low water level shut-off; over-temperature cut-off and over pressure valve. Digital display continuously shows temperature, pressure, and running time. In-line particle filter protects valves. Low-water alarm sounds indicate when reservoir needs to be refilled. Features electronic pressure and temperature sensors. Standby heating keeps chamber warm for quicker cycles. Meets GLP requirement.

View More

Technical Specs

  • Item Electronic Autoclave
  • Temp. Range (C) 105 Degrees to 137 Degrees
  • Temp. Accuracy (F) -4 Degrees /5 Degrees
  • Temp. Range 105 Degrees to 137 Degrees C
  • Max. Temp. (C) 137 Degrees
  • Temp. Accuracy (C) -2 Degrees /3 Degrees
  • Temp. Resolution (C) 0.2 Degrees
  • Temp. Resolution (F) 0.36 Degrees
  • Cycle Time 59 min.
  • Material Stainless Steel
  • Range 105 Degrees to 137 Degrees C
  • Capacity 84L
  • Chamber Height 27-1/64"
  • Chamber Diameter 15"
  • Overall Height 21"
  • Overall Width 26"
  • Overall Depth 34"
  • Voltage (AC) 220
  • Amps AC 13.6
  • Watts 2400
  • Wattage (kW) 2.4
  • Compliance UL Compliant
  • Special Features Printer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.