TP
HEIDOLPH TUTTNAUER

Analog Autoclave, 7.5L, 220VAC, 11A

  • Item # 33ZZ18
  • My Part #
  • Mfr. Model # 023210053
  • Catalog Page # 640
  • UNSPSC # 42281508
Analog Autoclave, 7.5L, 220VAC, 11A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,409.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Benchtop sterilizer provides fast and convenient means of sterilizing liquids, media, instruments, glassware, clothing, and waste. Self-contained design eliminates external plumbing and hardwiring. ASME-stamped, 316 stainless steel chamber ensures high corrosion resistance. Fast exhaust allows quick cycle time of solids and slow exhaust prevents media and liquid boil-over. Closed-door drying system maintains sterility. Drying cycle removes residual moisture after sterilization. Continuous pressure purge eliminates air pockets. Large-capacity reservoir provides an ample water supply to avoid frequent fill-ups. Automatic shut-off feature saves energy. Standard safety features include a heat-insulated, double locking door; automatic low water level shut-off; over-temperature cut-off and over pressure valve. Manually-operated sterilizer includes combination pressure and temperature gauge with peak indicator.

View More

Technical Specs

  • Item Analog Autoclave
  • Temp. Range (C) 100 Degrees to 134 Degrees
  • Temp. Accuracy (F) -4 Degrees /5 Degrees
  • Temp. Range 100 Degrees to 134 Degrees C
  • Max. Temp. (C) 134 Degrees
  • Temp. Accuracy (C) -2 Degrees /3 Degrees
  • Temp. Resolution (C) 0.2 Degrees
  • Temp. Resolution (F) 0.36 Degrees
  • Cycle Time 60 min.
  • Material Stainless Steel
  • Range 100 Degrees to 134 Degrees C
  • Capacity 7.5L
  • Chamber Height 12-1/64"
  • Chamber Diameter 7-1/64"
  • Overall Height 12-1/2"
  • Overall Width 17"
  • Overall Depth 16"
  • Voltage (AC) 220
  • Amps AC 11
  • Watts 1050
  • Wattage (kW) 1.05
  • Compliance UL Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.