TP
HEIDOLPH

Shaker, Rocker, Load Capacity: 11 lb., 2 to 50 rpm, 0° to 65°C

  • Item # 38RU38
  • My Part #
  • Mfr. Model # 036130260
  • Catalog Page # N/A
  • UNSPSC # 41103813
Shaker, Rocker, Load Capacity: 11 lb., 2 to 50 rpm, 0° to 65°C close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,483.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type - Lab Shakers Rocker
  • Platform Length - Lab Equipment 11.4"
  • Platform Width - Lab Equipment 10.15"
  • Load Capacity 11 lb.
  • Speed Range 2 to 50 rpm
  • Operating Temp. Range 0 Degrees to 65 Degrees C
  • Number of Platforms 1
  • Hazardous Location Yes
  • Plug Style - Lab Equipment Standard
  • Hz 50/60
  • Voltage 115
  • Overall Depth 14.76"
  • Overall Height 7.28"
  • Overall Width 12.59"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.