DV
HEIDOLPH

Round Hot Plate Stirrer; 20° to 300°; Aluminum, Ceramic; 145mm

  • Item # 36RN39
  • My Part #
  • Mfr. Model # 036110580
  • Catalog Page # N/A
  • UNSPSC # 41103806
Round Hot Plate Stirrer; 20° to 300°; Aluminum, Ceramic; 145mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Hot Plates

Technical Specs

  • Hot Plate Item Hot Plate Stirrer
  • Temp. Range (C) 20 Degrees to 300 Degrees
  • Temp. Range (F) 68 Degrees to 572 Degrees
  • Plate Dia. 145mm
  • Plate Shape Round
  • Plate Material Aluminum,Ceramic
  • Load Capacity - English 55.1 lb.
  • Load Capacity - Metric 25kg
  • Overall Height 3.7"
  • Overall Length 6.81"
  • Overall Width 10.9"
  • Number of Stirring Positions 1
  • Variable Speed Yes
  • Speed 30 to 1400 rpm
  • Auto Shutoff Yes
  • Includes Timer Yes
  • Voltage 120
  • Amps 6.8
  • Watts 820
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms