Skip Content

TP
HEIDOLPH

Rotary Evaporator Vacuum,12 mbar,160W

  • Item # 36RM94
  • My Part #
  • Mfr. Model # 036308100
  • Catalog Page # 659
  • UNSPSC # 41104804
Rotary Evaporator Vacuum,12 mbar,160W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,382.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speed adjustment stops pump completely when vacuum level is reached and runs intermittently at a low speed to hold vacuum constant. Intermittent operation results in increased diaphragm performance life, low energy consumption, and noise and vibration reduction. Operates without vacuum valve. 2-stage pump is for solvents with low or medium boiling points. Chemical resistant.

View More

Technical Specs

  • Item Rotary Evaporator Vacuum
  • Pump Type rpm Regulated
  • Number of Motor Stages 2
  • Vacuum Pressure 12 mbar
  • Suction 1000L/hr.
  • Watts 160
  • Height 7-23/32"
  • Length 6-9/64"
  • Width 9-19/64"
  • Features Recommended for Solvents with Low or Medium Boiling Points
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.