Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HEIDOLPH

PVC Standard Tubing, Metric, 1.42mm Inside Dia., 3.22mm Outside Dia.

  • Item # 36RP44
  • My Part #
  • Mfr. Model # 036304100
  • Catalog Page # N/A
  • UNSPSC # 31231313
PVC Standard Tubing, Metric, 1.42mm Inside Dia., 3.22mm Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PVC Tubing

Technical Specs

  • Item Standard Tubing
  • Tube Material PVC
  • Inside Dia. 1.42mm
  • Outside Dia. 3.22mm
  • Wall Thickness 1/32"
  • Max. Pressure 7 psi
  • Tube Length 3.28 ft.
  • Tube Color Clear
  • SAE or Metric Metric
  • Flexibility Flexible
  • Temp. Range -58 Degrees to 167 Degrees F
  • Application General Laboratory
  • Standards FDA 21 CFR 177.2601, GLP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms