DV
HEIDOLPH

PVC Food Tubing, Metric, 7.90mm Inside Dia., 12.90mm Outside Dia.

  • Item # 36RP69
  • My Part #
  • Mfr. Model # 036304350
  • Catalog Page # N/A
  • UNSPSC # 31231313
PVC Food Tubing, Metric, 7.90mm Inside Dia., 12.90mm Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PVC Tubing

Technical Specs

  • Item Food Tubing
  • Tube Material PVC
  • Inside Dia. 7.90mm
  • Outside Dia. 12.90mm
  • Wall Thickness 3/32"
  • Max. Pressure 11 psi
  • Tube Length 3.28 ft.
  • Tube Color Clear
  • SAE or Metric Metric
  • Flexibility Flexible
  • Temp. Range -108 Degrees to 159 Degrees F
  • Application Food Industry, Well Suited to Products with High Fat Content
  • Standards USP Class VI, FDA 21 CFR 177.26000, GLP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms