DV
HEIDOLPH

Overhead Stirrer, 100L, HP: 0.20, 10 to 400, 200 to 2000 rpm

  • Item # 45UD44
  • My Part #
  • Mfr. Model # 036093155
  • Catalog Page # N/A
  • UNSPSC # 41103810
Overhead Stirrer, 100L, HP: 0.20, 10 to 400, 200 to 2000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Overhead Stirrer
  • Volume 100L
  • HP 0.20
  • Operating Speed 10 to 400, 200 to 2000 rpm
  • Voltage 115
  • Overall Height 10-3/4"
  • Overall Length 9-31/64"
  • Overall Width 3-43/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.