DV
HEIDOLPH

Mechanical Overhead Stirrer, 40 to 400 / 200 to 2000 rpm

  • Item # 38RU03
  • My Part #
  • Mfr. Model # 036090080
  • Catalog Page # N/A
  • UNSPSC # 41103810
Mechanical Overhead Stirrer, 40 to 400 / 200 to 2000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanical Overhead Stirrer
  • Operating Speed 40 to 400 / 200 to 2000 rpm
  • Overall Height 211"
  • Overall Length 176"
  • Overall Width 82"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms