Skip Content

DV
HEIDOLPH

Electronic Overhead Stirrer,292in.H,220V

  • Item # 38RU11
  • My Part #
  • Mfr. Model # 036090160
  • Catalog Page # N/A
  • UNSPSC # 41103810
Electronic Overhead Stirrer,292in.H,220V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Overhead Mixers

Technical Specs

  • Item Electronic Overhead Stirrer
  • Operating Speed 4 to 108 / 17 to 540 rpm
  • Overall Height 292"
  • Overall Length 176"
  • Overall Width 82"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms