Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HEIDOLPH

Electronic Overhead Stirrer, 4 to 108 / 17 to 540 rpm

  • Item # 38RU10
  • My Part #
  • Mfr. Model # 036090150
  • Catalog Page # N/A
  • UNSPSC # 41103810
Electronic Overhead Stirrer, 4 to 108 / 17 to 540 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Overhead Mixers

Technical Specs

  • Item Electronic Overhead Stirrer
  • Operating Speed 4 to 108 / 17 to 540 rpm
  • Overall Height 292"
  • Overall Length 176"
  • Overall Width 82"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms