Skip Content

DV
HEIDOLPH

Electronic Overhead Stirrer,176in.L,115V

  • Item # 38RU04
  • My Part #
  • Mfr. Model # 036090090
  • Catalog Page # N/A
  • UNSPSC # 41103810
Electronic Overhead Stirrer,176in.L,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronic Overhead Stirrer
  • Operating Speed 50 to 2000 rpm
  • Overall Height 206"
  • Overall Length 176"
  • Overall Width 72"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms