Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HEIDOLPH

3.28 ft. Polypropylene Pharmed Tubing, 2.69mm Outside Dia., 0.89mm Inside Dia.

  • Item # 36RP25
  • My Part #
  • Mfr. Model # 036303910
  • Catalog Page # N/A
  • UNSPSC # 31231313
3.28 ft. Polypropylene Pharmed Tubing, 2.69mm Outside Dia., 0.89mm Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polypropylene Tubing

Product Details

This polypropylene Pharmed tubing is flexible and designed for use in medical, lab, and research applications.

View More

Technical Specs

  • Item Pharmed Tubing
  • Inside Dia. 0.89mm
  • Outside Dia. 2.69mm
  • Wall Thickness 1/32"
  • Max. Pressure 7 psi
  • Temp. Range -40 Degrees to 167 Degrees F
  • Standards FDA Approved, CFR Title 21 Parts 177.2600, USP Class VI, GLP, Pharmacopeia, Europaea
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms