Skip Content

DV
HEIDOLPH

3.28 ft. Polypropylene Pharmed Tubing, 4.59mm Outside Dia., 2.79mm Inside Dia.

  • Item # 36RP22
  • My Part #
  • Mfr. Model # 036303880
  • Catalog Page # N/A
  • UNSPSC # 31231313
Pharmed Tubing,4.59mm dia,3.28 ft.,7 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polypropylene Tubing

Product Details

This polypropylene Pharmed tubing is flexible and designed for use in medical, lab, and research applications.

View More

Technical Specs

  • Item Pharmed Tubing
  • Inside Dia. 2.79mm
  • Outside Dia. 4.59mm
  • Wall Thickness 1/32"
  • Max. Pressure 7 psi
  • Temp. Range -40 Degrees to 167 Degrees F
  • Standards FDA Approved, CFR Title 21 Parts 177.2600, USP Class VI, GLP, Pharmacopeia, Europaea
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms