DV
HEIDOLPH

3.28 ft. Flexible Viton Tubing, 1/8" Outside Dia., 3/64" Inside Dia.

  • Item # 36RP05
  • My Part #
  • Mfr. Model # 036303710
  • Catalog Page # N/A
  • UNSPSC # 31231314
3.28 ft. Flexible Viton Tubing, 1/8" Outside Dia., 3/64" Inside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Viton Tubing

Technical Specs

  • Item Tubing
  • Tube Material Viton
  • Inside Dia. 3/64"
  • Outside Dia. 1/8"
  • Wall Thickness 1/32"
  • Max. Pressure 7 psi
  • Tube Length 3.28 ft.
  • Tube Color Black
  • Type Flexible
  • Temp. Range -22 Degrees to 401 Degrees F
  • Standards GLP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms