Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HEIDOLPH

19-19/64" x 34-59/64" G5, Dry Ice Condenser Rotary Evaporator

  • Item # 36RM72
  • My Part #
  • Mfr. Model # 036000210
  • Catalog Page # 641
  • UNSPSC # 41104804
19-19/64" x 34-59/64" G5, Dry Ice Condenser Rotary Evaporator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3.5" LCD indicates rotation speed, heating bath, and vapor temperature. Preprogrammed timer turns off evaporator and removes evaporating flasks from bath on motor lift models.

View More

Technical Specs

  • Item Rotary Evaporator
  • Height Adjustment Method Manual
  • Heating Capacity 1300W
  • Glassware Set Type G5, Dry Ice Condenser
  • Temp. Setting Method Digital Display
  • Vapor Temp. Sensor Yes
  • Vacuum Controller No
  • Temp. Range 20 Degrees to 210 Degrees C
  • RPM Range 10 to 280
  • Drive Type Brushless DC Motor with Electronic Speed Control
  • Watts 1400
  • Height 34-59/64"
  • Width 19-19/64"
  • Depth 29-3/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.