Skip Content

ST
HEET

Antifreeze/Water Remover,12 oz

  • Item # 2AEP6
  • My Part #
  • Mfr. Model # 28201
  • Catalog Page # 900
  • UNSPSC # 12161807
Antifreeze/Water Remover,12 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HEET® gas line antifreeze and water remover is safe for use in all 4-cycle engines, including fuel injected.

• Prevent gas line freeze-up.
• Removes water from fuel system.
• Prevents rust and corrosion.

View More

Technical Specs

  • Item Antifreeze/Water Remover
  • Type Fuel Line
  • Container Size 12 oz.
  • Boiling Point (F) 148
  • Dissolves Water, Ice
  • For Use With Gasoline Powered Engines
  • Application Safe for use in all 4-cycle engines including fuel injected engines. Prevents gas-line freeze-up. Removes water from fuel system. Prevents rust and corrosion.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Antifreeze/Water Remover,12 oz is rated 4.8 out of 5 by 45.
Rated 5 out of 5 by from Water in gas My truck started to sputter and stumble while trying to accelerate. It got progressively worse over a few days to the point it would die every time I pressed the pedal. I was beating my head against the wall; changed the fuel filter, tps, map, serviced the map, etc. I was talking with the guys at the auto parts store and they suggested a bottle of heet. In all my 30 years of driving, I've never had an issue with bad gas before, but at this point I'll try anything. I put one bottle of heet into 25 gallons of 92 octane. After 2 hours... My truck runs great.
Date published: 2017-08-26
Rated 4 out of 5 by from Worked well Used this during the recent real cold spell and had no issues starting my pickup. [This review was collected as part of a promotion.]
Date published: 2017-01-28
Rated 5 out of 5 by from Heat gasoline antifreeze The bottle design works great. Easy to add to tank with out spilling or dripping on paint. [This review was collected as part of a promotion.]
Date published: 2017-01-18
Rated 5 out of 5 by from No more gas line freeze Even though in Florida, I used this. Not sure of the results since it NEVER freezes here. [This review was collected as part of a promotion.]
Date published: 2017-01-18
Rated 3 out of 5 by from Don't know? I've added this about a month ago but can't really say I've noticed anything. A product like this kind of works without you knowing if that makes any sense. [This review was collected as part of a promotion.]
Date published: 2017-01-11
Rated 5 out of 5 by from I have always used HEET gasoline antifreeze, especially in the winter months but also year round. It is good insurance with some of the gas we buy today. [This review was collected as part of a promotion.]
Date published: 2017-01-06
Rated 5 out of 5 by from Trusted name Although I live in a warm area, when I go where it's freezing, I always add a bottle of HEET to forestall any icing possibilities. It's never failed me, no icing! [This review was collected as part of a promotion.]
Date published: 2017-01-03
Rated 5 out of 5 by from HEET takes a bite out of winters bark! This product came through again to save yet another vehicle from excess moisture in the gas system. Within a few hours of pouring one bottle into the gas tank this HEET made the car run smoothly again. No more stalling or rough idling in traffic. I always use this product when a problem crops up. I also use it preventively whenever I'm concerned about the quality of gas that may have been added to a vehicle. Either way this product actually works and has given satisfactory performance each and every time that I have used it. [This review was collected as part of a promotion.]
Date published: 2017-01-01
  • y_2018, m_5, d_21, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_45
  • loc_en_US, sid_2AEP6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.