Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HEDLAND

5 to 50 scfm Variable Area Flowmeter

  • Item# 4NNC5
  • Mfr. Model# H671A-050
  • Catalog Page# 2738
  • UNSPSC# 41112501
5 to 50 scfm Variable Area Flowmeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $300.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum Air and Gas Flowmeters
• Max. pressure: 1000 psi Max. temp.: 240°F Accuracy: ±2%, except where noted Viton® seals
Read in standard cu.-ft./min. (scfm); compensate for system pressures between 40 and 130 psi. Anodized aluminum body, piston, and cone. Install in any position, at any angle, even after 90° elbows; no need for special turbulence-reducing fittings.

View More

Technical Specs

  • Item Flowmeter
  • For Pipe Size 1"
  • Connection Size 1/2"
  • Connection Type FNPT
  • Fluid Temp. Range -20 Degrees to 240 Degrees F
  • Wetted Materials Anodized Aluminum
  • Max. Pressure 1000 psi
  • Flow Range 5 to 50 scfm
  • Max. Viscosity 500 SSU
  • Flow Material Air, Compressed Gases
  • Type Variable Area
  • Max. Temp. (F) 240
  • Length (In.) 6-5/8"
  • Width (In.) 2-1/16"
  • Height (In.) 2-3/8
  • Housing Material Aluminum
  • Chamber Material Aluminum
  • Seal Material Viton
  • Accuracy (%) +/-2% Full Scale
  • Pressure Drop - 100% Flow (PSI) 10.35 psi
  • Pressure Drop - 50% Flow (PSI) 6.04 psi
  • Specific Gravity 1.000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.